SKU:
FTS9632715F
MPN:
22342-36321-06
£59.99
Ex VAT
£71.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
A tough Goodyear Welted leather safety boot with toe protection to 200J and penetration protection to 1100N.
Features and Benefits
• Impact and compression resistant toe cap
• Penetration resistance to 1100 Newtons
• Slip resistance SRA - Resistance against slipping on ceramic surfaces covered with water and cleaning products
• Goodyear welted rubber sole
• EN ISO 20345:2011 SB P SRA Safety Rated
• Heat resistant to 200°C
• Heel energy absorption 20 joules
• Anti-static
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Amblers Safety |
Closure Type | Laces |
Colour | Tan |
EAN | 5038601034815 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Women |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | FS103 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Slip-Resistant |
Safety Classification | SB |
Shoe Size | 8 |
Slip Resistance Rating | SRA |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |