SKU:
PSF9634678K
MPN:
804SM
£39.79
Ex VAT
£47.75
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Comfortable and lightweight, these brown dealer safety boots are durable and slip-resistant to keep you on your feet in a variety of industrial settings. Ideal for workers who prefer ankle boots to the traditional calf-length dealer boots, the elasticated side panels ensure extra comfort and flexible movement.
Features and Benefits
• Buffalo leather upper is water resistant/absorbent to keep the feet dry
• Breathable lining maintains an optimum temperature to avoid discomfort
• Leather pull on tab assists in quick fitting
• Steel toe cap delivers up to 200 Joules of impact protection
• Steel mid-sole protects against penetration injuries
• Dual density polyurethane sole is flexible and shock absorbent
Standards
• EN ISO 20345:2011 S1P SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Contractor |
Closure Type | Slip-On |
Colour | Brown |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 804SM-SZ-8 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Abrasion-Resistant Shock-Absorption Slip-Resistant |
Safety Classification | S1P |
Series | Worktough |
Shoe Size | 8 |
Shoe Style | Dealer |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |