Ejendals

Zenit, Unisex Safety Boots Size 10, Black, Leather, Water Resistant, Aluminium Toe Cap, ESD

SKU:

EJE9632284Q

MPN:

1718-44

£184.00

Ex VAT

£220.80

Inc VAT

IN STOCK (3)

    Product Details

    PU-coated leather, split leather upper. Easyroll quick fastening, steel midsole, Fx2 supreme insole. Anti-static properties, Ergothan shock absorption system, ProNose toe reinforcement, nail protection in steel, stabilizator, water repellent and oil-resistant outsole. EN Compliance: S3 SRC.


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Ejendals

    Closure Type

    Laces

    Colour

    Black

    EAN

    6408487501753

    ECLASS Code

    40011302

    ESD

    Yes

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    1718

    Midsole Material

    Steel

    Product Type

    Metal Safety Boots

    Resistance Features

    Anti-Static Fuel-Resistant Oil-Resistant Penetration-Resistant Shock-Absorption Slip-Resistant Water-Repellent

    Safety Classification

    S3

    Series

    Jalas Zenit

    Shoe Size

    10

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Aluminium

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No