SKU:
EJE9632284J
MPN:
1718-41
£184.00
Ex VAT
£220.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
PU-coated leather, split leather upper. Easyroll quick fastening, steel midsole, Fx2 supreme insole. Anti-static properties, Ergothan shock absorption system, ProNose toe reinforcement, nail protection in steel, stabilizator, water repellent and oil-resistant outsole. EN Compliance: S3 SRC.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | Laces |
Colour | Black |
EAN | 6408487501722 |
ECLASS Code | 40011302 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 1718 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Penetration-Resistant Shock-Absorption Slip-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Jalas Zenit |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |