SKU:
MMM9607621H
MPN:
7100185279
£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Product Documents
Get back to basics with the 3M™ SecureFit™ Safety Glasses. The lightweight design and 3M™ Pressure Diffusion Temple Technology make for comfort and easy wear, with the wraparound design keeping the glasses in place to preventing slipping. 3M™ SecureFit™ 200 Series are lightweight safety glasses with 3M™ Pressure Diffusion Temple Technology. Our glasses feature a wraparound design that's secure and comfortable. They are available in various lens tints.
For lightweight comfort at an affordable price, use 3M™ SecureFit™ Safety Glasses 200 Series. These safety glasses weigh just 18 g and offer a comfortable fit. They feature 3M™ Pressure Diffusion Temple Technology that allows the temple touchpoints to naturally adjust to an individual's head size. Wide flexible temple arms over the ears provide solid side protection and work well with ear muffs. The wraparound design gives the user a wide field of vision and helps to reduce slippage from head movements.
Ideal for use in variety of work settings, flat and flexible temples allow for use alongside ear muffs for complete protection.
Features and Benefits
• Lightweight for easy wear at only 18g
• Lens coatings improve vision and increase glasses strength
• Self-adjusting 3M™ Pressure Diffusion Temple Technology for no fuss personalised wear
Attribute | Value |
---|---|
Brand | 3M |
EAN | 4054596623996 |
ECLASS Code | 40019121 |
Frame Colour | Clear |
Frame Material | Plastic |
Frame Style | Frameless |
Lens Colour | Clear |
MFR Part No. | 7100185279 |
Resistance Features | Anti-Fog Anti-Scratch |
Series | 200 |
UNSPSC Code | 46181802 |