SKU:
MMM9607639C
MPN:
7100185269
£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Product Documents
Get safety and comfort with the 3M™ SecureFit™ 400X Safety Glasses. Designed with Pressure Diffusion Temple Technology for improved comfort over the bridge of the nose and over the ears. The wraparound feature prevents slipping and provides the best fit for you.
Features and Benefits
• Soft adjustable nosepads offer comfort and a personalised fit
• Protective coatings give protection against UV radiation
• Suitable for wear alongside ear muffs
Attribute | Value |
---|---|
Brand | 3M |
EAN | 4054596624016 |
ECLASS Code | 40019121 |
Frame Colour | Black/green |
Frame Material | Plastic |
Frame Style | Frameless |
Lens Colour | Clear |
MFR Part No. | 7100185269 |
Resistance Features | Anti-Fog Anti-Scratch |
Series | 400 |
UNSPSC Code | 46181802 |