£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Product Documents
The uvex® i-guard safety spectacles are a pivotal component of the uvex® i-range. Flexible 3-in-1 safety eyewear solution, they're designed for diverse workplace hazards. The highly flexible frame ensures optimal protection, adapting individually to various face shapes for enhanced comfort and security. Backed by the proven uvex® supravision coating technology and offering UV400 protection, the uvex® i-guard is a professional and adaptable companion for everyday work, making it an essential choice for individuals seeking personalised, reliable, and comprehensive eye protection in various industries.
Features and Benefits
• Versatile 3-in-1 eyewear for flexible protection in diverse applications
• Large, flat lens design ensures an unrestricted field of vision
• Robust polycarbonate lens with anti-fog and scratch-resistant uvex supravision coating
• Metal-free, X-tended sideshield provides additional side protection
• Soft, flexible face support adapts for optimal protection and comfort, guarding against liquids and coarse dust
• Multi-stage adjustable side arms allow customized fit on any head or face shape
• Ergonomically shaped side arms ensure a perfect fit without creating pressure points
Typical Applications
• Construction
• DIY
• Laboratories
• Manufacturing
• Maintenance and repair
• Woodworking
• Painting and finishing
Standards
• Category II
• EN 166
• EN 170
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101933122 |
ECLASS Code | 40019121 |
Frame Colour | Grey |
Frame Material | Plastic |
Frame Style | Full-Frame |
Lens Colour | Clear |
MFR Part No. | 9143266 |
Series | i-guard |
UNSPSC Code | 46181802 |