£6.79
Ex VAT
£8.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The uvex® i-lite safety glasses are a 3-in-1 safety eyewear solution offering flexibility for diverse workplace hazards. Its modern design and flat lens geometry blend style with functionality. The ergonomically shaped arms with multi-stage tilt adjustment provide an optimal and pressure-free fit, ensuring wearer comfort during extended use. Equipped with proven uvex supravision coating technology, it enhances visibility for everyday tasks.
Features and Benefits
• Large, flat lens design ensures an unrestricted field of vision
• Robust polycarbonate lens with proven uvex® supravision coating for anti-fog and scratch resistance
• Metal-free, X-tended sideshield provides additional side protection
• Multi-stage adjustable side arms offer high customisation for an ideal fit on any head or face shape
• Ergonomically shaped side arms guarantee a perfect fit without creating pressure points
Typical Applications
• Construction
• DIY
• Laboratories
• Manufacturing
• Maintenance and repair
• Woodworking
• Painting and finishing
Standards
• Category II
• EN 166
• EN 170
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101933146 |
ECLASS Code | 40019121 |
Frame Colour | Green Grey |
Frame Material | PC-PBT |
Frame Style | Wraparound |
Lens Colour | Grey |
MFR Part No. | 9143281 |
Series | i-lite |
UNSPSC Code | 46181802 |