£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Product Documents
The uvex® super f OTG safety spectacles offer unmatched comfort and eye area protection. Crafted for an exceptionally comfortable fit, these safety glasses are engineered to seamlessly accommodate conventional prescription lenses, and cater to visitors and individuals requiring prescription eyewear, providing a practical and comfortable safety solution.
Features and Benefits
• Overspecs designed for prescription spectacle wearers
• Flat lens provides a wide field of vision
• Soft-grip temple ends for a comfortable, secure fit
• All-day comfort with a specially designed nose bridge
• Robust polycarbonate lens with permanent anti-fog and scratch resistance
• CBR65 lens technology for contrast enhancement and up to 50% bluelight reduction
• Promotes relaxed vision with 65% light transmission
• UV400 protection against dangerous UV radiation
• Detectable for added safety
Typical Applications
• Construction
• Industrial
• Maintenance and repair
• Manufacturing
Standards
• CAT II
• EN 166:2001 1F T K N
• EN 170:2002
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101728551 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | PC-PBT |
Frame Style | Wraparound |
Lens Colour | CBR65 |
MFR Part No. | 9169164 |
Resistance Features | Bluelight Scratch-Resistant UV-Resistant |
Series | Super F |
UNSPSC Code | 46181802 |