£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Product Documents
The uvex® super f OTG is designed to comfortably fit over most prescription spectacles, and serves as a practical alternative to safety prescription eyewear. Ideal for various applications, it ensures excellent protection for workers and site visitors alike. The unique frame design prioritises comfort, making it a game-changer for individuals needing reliable eye protection without compromising on affordability.
Features and Benefits
• Overspecs with a flat lens for wide field of vision
• Soft-grip temple ends for comfortable, secure fit
• Nose bridge designed for all-day comfort
• Robust polycarbonate lens with supravision coating provides added strength and longevity
• UV400 protection against dangerous UV radiation
• Lenses can be replaced for a sustainable solution
• Detectable for added safety
Typical Applications
• Construction
• Industrial
• Maintenance and repair
• Manufacturing
Standards
• CAT II
• EN 166:2001 1F T K N
• EN 170:2002
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101659930 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | PC-PBT |
Frame Style | Wraparound |
Lens Colour | Clear |
MFR Part No. | 9169261 |
Series | Super F |
UNSPSC Code | 46181802 |