£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
The uvex® super fit CR is a customer's essential choice for safety, comfort, and hygiene. With ultra-thin, scratch-resistant lenses and an anti-fog coating, it ensures robust protection against mechanical hazards and clear vision in challenging conditions.
Features and Benefits
• Professional protection for medical and pharmaceutical industries
• First autoclavable overspec with anti-fog effect
• Sterile eye protection in any situation
• Autoclavable 20 times at 121°C for 20 minutes
• Innovative design for maximum functionality and comfort
• Non-allergenic, substance-free material
• Ultra-modern lens technology
Typical Application
• Cleanrooms
• Pharmaceutical
• Laboratory settings
Standards
• CAT II
• DIN EN 166
• DIN EN 170
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101556819 |
ECLASS Code | 40019121 |
Frame Colour | Blue White |
Frame Material | Polyamide |
Frame Style | Wraparound |
Lens Colour | Clear |
MFR Part No. | 9178500 |
Resistance Features | Anti-Fog Scratch-Resistant |
Series | Super Fit |
UNSPSC Code | 46181802 |