£8.99
Ex VAT
£10.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The uvex® suXXeed safety spectacles offer all-day protection, comfort, and wearer acceptance in diverse work environments. With a sporty-style, perfect-fit frame, and comfortable side arms, these safety glasses ensure a secure fit during intense physical activities. This protective eyewear can be effortlessly upgraded with an optional clip-in frame for added defense against dust and dirt for adaptability.
Features and Benefits
• Ergonomically shaped arms with soft ear pieces for a comfortable and secure fit, eliminating pressure points
• Soft, flexible nose pad adapts to the wearer, ensuring a comfortable and pressure-free fit
• Sporty safety glasses with a dynamic design
• Robust polycarbonate lens with proven uvex® supravision coating technology
• Permanently anti-fog and scratch-resistant lens
• Metal-free construction for added safety and comfort in the sleek design
Typical Applications
• Construction
• Manufacturing
• Laboratory
• Outdoor working
• Industrial
• Woodworking
• Painting and finishing
• Gardening and landscaping
Standards
• Category II
• EN 166
• EN 170
Notes
• Compatible with UVX9609787Z suXXeed Safety Glasses UV Guard Frame
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101827568 |
ECLASS Code | 40019121 |
Frame Colour | Green Grey |
Frame Material | PC-PBT |
Frame Style | Wraparound |
Lens Colour | Grey |
MFR Part No. | 9181281 |
Series | suXXeed |
UNSPSC Code | 46181802 |