£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
The uvex® i-5 is a sporty, premium quality safety spectacle with adaptive features. Its innovative design includes the x-tended eyeshield and sideshield, which ensures reliable protection in diverse environments. Ideal for a range of industries, these safety glasses excel in safeguarding the eyes from potential hazards.
Features and Benefits
• X-tended eyeshield with soft seal frame for particle protection
• X-tended sideshield for additional hazard protection
• Ergonomically shaped side arms with multi-incline points for a customised fit
• Soft-grip temple ends for a comfortable, secure, and pressure-free fit
• Soft, flexible nose pad for a non-slip and pressure-free fit
• Robust polycarbonate lens with supravision coating for permanent anti-fog and scratch resistance
• UV400 protection against dangerous UVA and UVB radiation
• Metal-free construction for durability and wearer convenience
Typical Application
• Industrial
• Outdoor working
• Construction
• Laboratory settings
Standards
• CAT II
• EN 166:2001 FT
• EN 172:1994 + A1:2000 + A2:2001 1 F T K N
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101939926 |
ECLASS Code | 40019121 |
Frame Colour | Black White |
Frame Material | POM TPE TPU |
Frame Style | Wraparound |
Lens Colour | Brown |
MFR Part No. | 9183064 |
Series | i-5 |
UNSPSC Code | 46181802 |