£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
The uvex® pheos safety spectacles seamlessly combine modern style with advanced technology. The duo-spherical lenses feature a long-lasting anti-fog, scratch resistance, and uvex supravision coating. The option is available to transform into the uvex® pheos guard with the addition of a headband and frame (sold separately), to enhance compatibility with other PPE, providing a closer seal for superior protection against particle ingress and splash.
Features and Benefits
• Metal-free construction for a lightweight spectacle
• Eye Plus Protection for additional eyebrow protection
• Soft, non-slip earpieces for pressure-free comfort
• Very large field of vision for enhanced awareness
• Shaped for easy combination with other PPE
• Suitable for uvex® helmet IES (Integrated Eyewear System)
Typical Applications
• Construction
• Industrial
• Laboratory
Standards
• CAT II
• DIN EN 166:2001 1F T KN
• DIN EN 170:2002
Notes
• Compatible with UVX9607343K Pheos guard strap and UVX9603437M, the Pheos clip-in safety frame
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101610030 |
ECLASS Code | 40019121 |
Frame Colour | Black Grey |
Frame Material | POM TPE |
Frame Style | Wraparound |
Lens Colour | Clear |
MFR Part No. | 9192080 |
Resistance Features | Anti-Fog Impact-Resistant |
Series | Pheos |
UNSPSC Code | 46181802 |