£24.79
Ex VAT
£29.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The uvex® sportstyle safety spectacles have a lightweight and sporty design, offering a perfect blend of innovation, style, and functionality. Versatile for diverse applications, these safety glasses stand out as a new generation of protective eyewear. Beyond just a fashionable accessory, they prioritise wearer satisfaction, introducing a fresh approach to safety with maximum comfort.
Features and Benefits
• Sporty, lightweight design with contoured lens for all face shapes
• Soft padding around the brow and ergonomic side arms for a comfortable, secure fit
• Adjustable nose pad for a personalised, pressure-free fit
• Robust polycarbonate lens with supravision coating for permanent anti-fog and scratch resistance
• UV400 protection against dangerous UVA and UVB radiation
Typical Applications
• Outdoor work
• Construction
• Industrial
• Laboratories
Standards
• CAT II
• EN 166 1F T KN
• EN 170
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101668307 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | PC-PBT TPE |
Frame Style | Wraparound |
Lens Colour | Green |
MFR Part No. | 9193880 |
Resistance Features | Anti-Fog Scratch-Resistant UV-Resistant |
UNSPSC Code | 46181802 |