£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Product Documents
The uvex® pheos cx2 safety glasses offer unparalleled eye protection and comfort, making them a top choice for various work environments. With a soft component directly connected to the lens, these safety spectacles provide reliable shielding against dust and water. The innovative uvex® X-tended Eyeshield ensures an exceptional fit to the wearer's face, delivering 100% protection without compromising on comfort.
Features and Benefits
• Comfortable protection with directly injected forehead and nose pad
• uvex® duo component technology for maximum wearer comfort
• Twist temple technology for optimal, non-slip fit
• Duo spherical lens for a perfect field of vision
• Excellent ventilation for a comfortable eye climate
• Slim temple geometry allows easy combination with other PPE (ear defenders, helmets, and caps)
Typical Applications
• Industrial
• Warehouse
• Outdoor use
• Construction
Standards
• CAT II
• EN 166:2001 W166 FT
• EN 172:1994 + A1:2000 + A2:2001 5-2.5, W 1 F T KN
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101623894 |
ECLASS Code | 40019121 |
Frame Colour | Black White |
Frame Material | TPE |
Frame Style | Wraparound |
Lens Colour | Grey |
MFR Part No. | 9198237 |
Series | Pheos CX2 |
UNSPSC Code | 46181802 |