The ADAPT Safety Glasses are designed for seamless compatibility with respiratory masks, offering exceptional comfort, clarity, and anti-fog properties. Ideal for environments requiring both safety glasses and masks, such as healthcare and industrial settings, they feature a flexible sealing lip for added protection and comfort. With a high-tech lens design and anti-scratch coating, these lightweight glasses provide a clear, wide field of vision. They boast a protection rating of 2C-1.2 MO 1 F T K N, ensuring reliable eye protection in diverse work conditions. The ADAPT 2K Safety Glasses are the choice for professionals seeking optimal safety and usability.
Features and Benefits
• Perfect fit with respiratory masks, ensuring comfort and compatibility
• Features a flexible sealing lip for enhanced protection and comfort during extended wear
• High-tech lens design offers a large and clear field of vision
• Anti-fog and anti-scratch coatings maintain visibility and durability
• Provides reliable eye protection with a rating of 2C-1.2 MO 1 F T K N
• Ideal for applications requiring safety glasses in conjunction with respiratory masks, such as healthcare and industrial environments
Standards
• EN 166:2001
• EN 170:2002