SKU:
CTL9600077M
£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
Product Documents
Modern wrap around design and styling. Length adjustable side arms for a precise fit. Extra soft nose bridge. Hard coated anti-scratch lenses.
EN166-frame.
EN166-lenses.
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | Nylon |
Frame Style | Wraparound frame |
Lens Colour | Clear |
Resistance Features | Low Energy Impact-Resistant |
Series | Arafura |
UNSPSC Code | 46181802 |