£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Product Documents
These stylish, lightweight safety glasses provide excellent grip and comfort. The class 1 optical lenses are treated with PremierShield™ technology to give anti-scratch and anti-mist resistance for both fashion and function.
Features and Benefits
• Adjustable and soft nose bridge gives a comfortable fit
• Flexible temples adapt to a range of head shapes
• Hard-coated lenses are durable for a variety of tasks
Standards
• EN 166 1.F
Attribute | Value |
---|---|
Brand | JSP |
EAN | 5038428125253 |
ECLASS Code | 40019121 |
Frame Colour | Blue Orange |
Frame Material | Rubber |
Frame Style | Wraparound frame |
Lens Colour | Clear |
MFR Part No. | ASA770-15N-800 |
Resistance Features | Anti-Mist Scratch-Resistant |
Series | Stealth™ |
UNSPSC Code | 46181802 |