£1.89
Ex VAT
£2.27
Inc VAT
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | JSP |
EAN | 5038428027441 |
ECLASS Code | 40019121 |
Frame Colour | Clear |
Frame Material | Polycarbonate |
Frame Style | Wraparound frame |
Lens Colour | Clear |
MFR Part No. | ASD020-121-300 |
Resistance Features | Low Energy Impact-Resistant |
Series | Visispec |
UNSPSC Code | 46181802 |