£189.00
Ex VAT
£226.80
Inc VAT
3 Variations Available
Product Details
Product Specification
These safety glasses provide a stylish, adjustable solution for workers wearing prescription eyewear. With a unique eight-point adjustability, these glasses offer a 9-base wrap-around lens, soft nose pads, and flexible temples for all-day comfort. The patented venting system minimises fogging, ensuring clear vision.
Features and Benefits
• 9-base wrap-around lens for peripheral vision
• Soft nose pads prevent slipping
• Flexible temples for diverse facial profiles
• Patented venting system minimises fogging
• Available in various tints and coatings
Standards
• EN 166:2001
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 7312550358108 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Style | Wraparound |
Lens Colour | Clear |
MFR Part No. | 1035810 |
Resistance Features | Anti-Fog |
UNSPSC Code | 46181802 |