SKU:
BOL9601630C
MPN:
AXPSI
£8.77
Ex VAT
£10.52
Inc VAT
Product Details
Product Specification
Product Documents
These comfortable, sports-inspired safety glasses from Bollé® provide eye protection for a range of industries. Complete with a soft nose bridge and wrap-around protection, you'll hardly feel you're wearing them.
Features and Benefits
• Scratch-resistant with an anti-fog coating for enhanced vision
• Side-shields and sun-glare filters improve safety
• Combined panoramic and contrast gradient lens for long-term eye comfort
• Nonslip tipgrip hold the glasses firmly in place
• Adjustable bridge ensures optimum comfort and visibility
Typical Applications
• Agricultural
• Warehousing
• Construction
Standards
• CE Certified
• EN166 FT
• EN170
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740002923 |
ECLASS Code | 40019121 |
Frame Colour | Black Clear |
Frame Material | Polycarbonate |
Frame Style | Wraparound |
Lens Colour | Clear |
MFR Part No. | AXPSI |
Resistance Features | Anti-Fog Impact-Resistant Scratch-Resistant UV-Resistant |
Series | Axis |
UNSPSC Code | 46181802 |