£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
Product Documents
Baxter sunglasses offer unparalleled comfort with an ultra-wraparound frame, appealing to those who seek style and functionality. Ideal for sunny environments, this polarised version of the Baxter range protects against impact and glare, making it a versatile accessory for outdoor activities or daily commutes.
Features and Benefits
• Lightweight at only 30g for all-day comfort
• Side shields protect the temples and eyes against impact
• Anti-scratch lens coating prolongs the product service life in demanding environments
• Supplied with a microfibre pouch for safe storage
Typical Applications
• Industrial
• Construction
• Outdoor working
Standards
• EN 166 FT CE
• EN 172
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740009502 |
ECLASS Code | 40019121 |
Frame Colour | Black Blue |
Frame Material | Polycarbonate |
Frame Style | Wraparound |
Lens Colour | Smoke |
MFR Part No. | BAXPOLWFS |
Resistance Features | Impact-Resistant Sun Glare |
Series | Baxter |
UNSPSC Code | 46181802 |