SKU:
BOL9601959M
MPN:
BAXPSI
£124.00
Ex VAT
£148.80
Inc VAT
Product Details
Product Specification
Product Documents
Experience superior comfort and protection with BAXTER, the Bollé safety glasses designed as the ultimate alternative to the TRACKER model. Boasting a highly wraparound frame, BAXTER ensures total comfort for extended wear. Its waterproof foam and innovative strap attachment system offer effective protection against solids, liquids, and dust, making it ideal for diverse applications.
Features and Benefits
• Defends against high-speed particles with B-rated 120m/s impact resistance
• Embrace total comfort with the wrap-around frame and sealed design with comfort foam
• Clear vision is ensured with PLATINUM coating, providing anti-scratch and anti-fog capabilities
• UV filter safeguards against harmful rays, making it suitable for high-temperature settings
• Supplied with a foam and strap for hybrid use
Typical Applications
• Construction sites
• Laboratories
• Manufacturing environments
• Outdoor activities
• High-temperature workplaces
• Environments with high-speed particle impact risks
Standards
• EN 166 FT CE (glasses only)
• EN 166 3 4 5 BT CE (with foam and strap)
• EN 170
Attribute | Value |
---|---|
Brand | Bolle |
ECLASS Code | 40019121 |
Frame Colour | Black/Blue |
Frame Material | Polycarbonate |
Frame Style | Hybrid |
Lens Colour | Clear |
MFR Part No. | BAXPSI |
Resistance Features | Anti-Fog Impact-Resistant Scratch-Resistant UV-Resistant |
Series | Baxter |
UNSPSC Code | 46181802 |