SKU:
CTL9600105A
MPN:
CEENBK110
£2.39
Ex VAT
£2.87
Inc VAT
Product Details
Product Specification
Product Documents
These close-fitting safety glasses ensure excellent vision and protection. The wrap-around style ensures good coverage of the eye area, with unobstructed peripheral vision to maintain hazard awareness.
Features and Benefits
• Flexible temple design for enhanced comfort
• Non-slip rubber head-grips prevent slipping and constant adjustment
• Notched grips are suitable for attaching a breakaway cord for easy storage
• Suitable for both indoor and outdoor use, and filters 99% of UV rays
• Anti-scratch lens treatment ensures a long product life
Standards
• CE Category II
• EN 166:2001 1F
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 40019121 |
Frame Colour | Clear |
Frame Style | Frameless |
Lens Colour | Clear |
MFR Part No. | CEENBK110 |
Resistance Features | Scratch-Resistant UV-Resistant |
Series | Bearkat |
UNSPSC Code | 46181802 |