noscriptHoneywell BIONIC HDHAT ADAPTER 1015161 | Cromwell Tools

Honeywell

BIONIC HDHAT ADAPTER

SKU:

HNW9609923X

MPN:

1015161

£30.49

Ex VAT

£36.59

Inc VAT

IN STOCK (2)

    Product Details

    The Honeywell bionic hard-hat adapter offers 2,784 customisable positions for an unparalleled fit. Ideal for diverse industries, it ensures extended protection, compatibility with goggles or respirators, and large visors in various materials. Safety is paramount with a locking mechanism and dielectric design, while comfort is enhanced through multiple visor tilt positions, extra soft cushioning, and a removable, washable sweatband.


    Features and Benefits
    • 2,784 customisable positions
    • Extended protection
    • Compatibility with goggles or respirators
    • Large visors in various materials
    • Locking mechanism for safety
    • Dielectric design
    • Multiple visor tilt positions
    • Extra soft cushioning
    • Removable, washable sweatband


    Standards
    • EN 166: 2001


    Product Specification
    Attribute
    Value

    Brand

    Honeywell

    EAN

    7312550151617

    ECLASS Code

    40019121

    Frame Colour

    Black

    Lens Colour

    Clear

    MFR Part No.

    1015161

    UNSPSC Code

    46181802