£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Product Documents
The BL30 safety glasses match superior protection and quality with incredible price. The design boasts an anti-fog and anti-scratch coating on both sides of the lens, ensuring durability and long-lasting quality for a huge range of versatile environments. With ultra-wrap around fit and the 'Stop-in' system which holds the temples to prevent contact with the lenses, comfort no longer needs to come second to guaranteed protection.
Features and Benefits
• Clear lenses, essential for indoor activities however include a UV filter with a protection class of 1,2 to 6 for outdoor use.
• Anti-fog and certified to be worn permanently making them resistant to continuous work and day to day wear and tear.
• The glasses are authorised to be used in environments in which high speed particles at extreme temperatures are present, offering high-level protection and guaranteed eye safety in versatile environments.
• Made for low energy impact, suitable for a range of industries and environments.
Typical Applications
• Suitable for indoor and outdoor environments and industries which have high speed particles at extreme temperatures present.
Standards
• EN166 - EN170
Attribute | Value |
---|---|
Brand | Bolle |
ECLASS Code | 40019121 |
Frame Material | Polycarbonate |
Frame Style | Frameless |
Lens Colour | Clear |
MFR Part No. | PSSBL30-014 |
Resistance Features | Anti-Fog Anti-Scratch Impact-Resistant |
Series | B-LINE |
UNSPSC Code | 46181802 |