SKU:
BZZ9601010V
MPN:
BBBS
£2.49
Ex VAT
£2.99
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for on-site visitors, the Boston clear safety spectacles from Beeswift® are one size and fit over current eye wear to ensure visitors remain protected.
Features and Benefits
• Wraparound frame fits comfortably and securely
• Ventilated side arms maintain air flow for wearer comfort during prolonged wear
• Polycarbonate lenses are durable with an optical class 1 rating which provides the highest visual clarity
• Class F lenses offer low impact protection
• Large design is ideal for wearers of prescription glasses
Typical Applications
• Manufacturing
• Construction
Standards
• CE
• CAT II
• EN166 F1 2-1.2
Attribute | Value |
---|---|
Brand | Beeswift B Brand |
EAN | 5030566008214 |
ECLASS Code | 40019121 |
Frame Colour | Clear |
Frame Material | Polycarbonate |
Frame Style | Wraparound |
Lens Colour | Clear |
MFR Part No. | BBBS |
Resistance Features | Low Energy Impact-Resistant |
Series | Boston |
UNSPSC Code | 46181802 |