£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Product Documents
COBRA copper safety spectacles emerge as the essential all-rounder eyewear, boasting a panoramic visual field and a wrap-around fit that eliminates visual interference. With 180° vision and impeccable optical quality, it adapts seamlessly to diverse applications.
Features and Benefits
• Versatile design allows arms to be swapped for an adjustable cord to use as spectacles or goggles as required
• Lightweight at just 25g for comfortable all-day wear
• Arms pivot at the temples to improve side protection and comfort
• Platinum technology coating protects against scratches and prevents fogging for optical clarity
• Supplied with an adjustable cord for customised use
Typical Applications
• Suitable for use both indoors and outdoors
• ATEX hazardous zones
Standards
• EN 166 FT CE
• EN 172
• ATEX 21ES1011 [ATEX IIA, IIB, IIC, IIIA, IIIB, IIIC, Area 1,2,20,21,22]
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740008048 |
ECLASS Code | 40019121 |
Frame Colour | Black Grey |
Frame Material | Nylon Polycarbonate TPR |
Frame Style | Frameless |
Lens Colour | Brown |
MFR Part No. | COBCSP |
Resistance Features | Anti-Fog Impact-Resistant |
Series | Cobra |
UNSPSC Code | 46181802 |