SKU:
BOL9603998K
MPN:
COBCONT
£9.99
Ex VAT
£11.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These essential safety glasses offer wearers 180° vision and perfect optical quality. Versatile by design, users have the option of swapping the temples for an adjustable strap and foam edge to suit their needs.
Features and Benefits
• Upper protection, panoramic vision and pivoting temples
• Non-slip bridge and straight temples prevent constant adjustment
• Available in a temple or strap version with an interchangeable foam edge
• Wrap-around fit allows for a wide range of vision
• ESP (extra sensory perception) coating reduces dazzle and filters 70% of blue light, 64% of visible light and 99.99% of UVA/UVB
• A gradient lens offers better long term eye comfort and filters 99.99% of UVA/UVB up to 400 nm and over 30% of blue light
Standards
• CE Certified
• EN166 FT
• EN170
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740005993 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | Nylon Polycarbonate TPR |
Frame Style | Wraparound |
Lens Colour | Smoke |
MFR Part No. | COBCONT |
Resistance Features | Anti-Fog High-Temperature Resistant Impact-Resistant Scratch-Resistant Sun Glare UV-Resistant |
Series | Cobra |
UNSPSC Code | 46181802 |