SKU:
NFD9600020A
MPN:
9614 155
£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
Product Documents
These lightweight, versatile safety spectacles offer 100% UV protection to be used indoors and out. Designed with Infield® Temple Technology, the arms are easily changed for a head-strap to suit personal preference.
Features and Benefits
• Guaranteed secure fit even in harsh weather conditions
• Soft foam border ensures full eye coverage
• Easily changeable lenses
• Sleek, sporty design
• Soft nose piece for user comfort during prolonged wear
• Used widely in tough industrial environments
Standards
• EN170 2C-1,2 GA 1 F N CE
Attribute | Value |
---|---|
Brand | Infield Safety UK |
ECLASS Code | 40019121 |
Frame Colour | Black Red |
Frame Material | Plastic |
Frame Style | Wraparound frame |
Lens Colour | Clear |
MFR Part No. | 9614155 |
Resistance Features | Anti-Fog Anti-Static |
Series | Combor™ |
UNSPSC Code | 46181802 |