SKU:
BOL9604070G
MPN:
CONTMESP
£14.49
Ex VAT
£17.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These stylish and effective safety spectacles deliver the maximum protection against low-energy impacts and high-speed particles. Ideal for continuous work, the contoured design fits snugly to the temples and eye area for no fuss protection you can rely on.
Features and Benefits
• Increased upper protection for a protected brow
• Adjustable non-slip bridge and non-slip 160% flex TIPGRIP temples for comfort
• Supplied with a microfibre pouch for safe storage
Standards
• CE Certified
• EN166 FT
• EN170
Notes
• Anti-static properties
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740003791 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | Polycarbonate |
Frame Style | Half-Frame |
Lens Colour | Bronze |
MFR Part No. | CONTMESP |
Resistance Features | High-Temperature Resistant Impact-Resistant Scratch-Resistant Sun Glare UV-Resistant |
Series | Contour |
UNSPSC Code | 46181802 |