SKU:
HNW9600010P
MPN:
1028640
£16.79
Ex VAT
£20.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These contemporary-style safety glasses can be worn with arms or a headband for versatility. Ideal for use in windy, dusty environments, they effectively protect the eyes against high-particulate and airborne debris.
Features and Benefits
• Flexible nose piece provides a good seal and comfortable fit
• Padded temple tips reduce pressure points and deliver all-day comfort
• Flame-resistant headband is fully adjustable for a good fit
• Wrap-around design gives excellent peripheral vision and hazard awareness
• Anti-fog and anti-scratch coatings ensure good visibility and a long product life
• Indirect ventilation reduces heat build-up for improved comfort
Typical Applications
• Dirty, high-particulate work environments
• Grinding, chipping, shaving and sanding
Standards
• CE Category II
• ISO 9001:2000
• EN166 1FTKN
Notes
• Does not fit over prescription glasses
Attribute | Value |
---|---|
Brand | Honeywell |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | Polycarbonate |
Frame Style | Full-Frame |
Lens Colour | Clear |
MFR Part No. | 1028640 |
Resistance Features | Anti-Fog Impact-Resistant Scratch-Resistant |
Series | Dura Streme |
UNSPSC Code | 46181802 |