SKU:
RLY9600610C
MPN:
RLY00483
£9.29
Ex VAT
£11.15
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Riley FLUX safety glasses provide a high level of comfort with a lightweight modern design. A soft brow pad provides a comfortable fit whilst adding greater protection against dust and droplets. Wraparound lens offer a wide field of vision.
Features and Benefits
• Single piece panoramic lens provides wide angle of vision
• Soft, adjustable anti-slip nose bridge for a secure and comfortable fit
• Cushion brow pad adds comfort and greater protection from dust and droplets
• 3-position length adjustable temples and lens inclination adjustment
• Ultra-lightweight design at only 24g
Typical Applications
• General industry
Standards
• EN166 FT
Attribute | Value |
---|---|
Brand | Riley |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | TPE |
Frame Style | Full-Frame |
Lens Colour | Blue |
MFR Part No. | RLY00483 |
Resistance Features | Anti-Fog Anti-Scratch Impact-Resistant UV-Resistant |
Series | FLUX |
UNSPSC Code | 46181802 |