SKU:
RLY9600601A
MPN:
RLY00191
£2.79
Ex VAT
£3.35
Inc VAT
Product Details
Product Specification
Product Documents
These lightweight, sporty design safety glasses are designed to be ultra-comfortable. Weighing only 22g, these specs still deliver mechanical strength protection against low energy impact and high-speed particles to keep you safe and injury-free.
Features and Benefits
• Universal moulded nose bridge fits most face shapes comfortably
• TempFLEX™ technology temple tips are flexible and adapt to all head widths
• The wraparound design give panoramic vision to ensure hazard awareness
• Suitable for use both indoors and out with UV 400 protection
• Supplied with a neck cord for easy storage when not in use
Standards
• CE certified
• EN 166 1FT
Attribute | Value |
---|---|
Brand | Riley |
EAN | 5060431753130 |
ECLASS Code | 40019121 |
Frame Colour | Clear |
Frame Style | Wraparound frame |
Lens Colour | Clear |
MFR Part No. | RLY00191 |
Resistance Features | Anti-Scratch |
Series | Fabri™ |
UNSPSC Code | 46181802 |