SKU:
RLY9600616B
MPN:
RLY00071
£5.49
Ex VAT
£6.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
100% metal free glasses manufactured with a robust polycarbonate frame. Supplied with universal nose bridge and neck cord.
Features and Benefits:
•Do not contain any metal parts and so help to protect the eyes from electric arcs that could form when working on heavy machinery or electrical equipment
•Slimline temple design aids wearer comfort, especially when worn with ear defenders
•Allows wearers to have a wide angle vision and close fitting lateral protection
Typical Applications:
•Manufacturing
•Engineering
Attribute | Value |
---|---|
Brand | Riley |
EAN | 5060431752720 |
ECLASS Code | 40019121 |
Frame Colour | Clear |
Frame Style | Wraparound |
Lens Colour | Clear |
MFR Part No. | RLY00071 |
Resistance Features | Anti-Fog Impact-Resistant Scratch-Resistant UV-Resistant |
Series | Fresna |
UNSPSC Code | 46181802 |