Honeywell

Horizon, Safety Glasses, Clear Lens, Full-Frame, Blue Frame, Anti-Fog/Scratch-resistant

SKU:

PUL9603024G

MPN:

3024130-STD

£15.49

Ex VAT

£18.59

Inc VAT

IN STOCK (14)

    Product Details

    The highly technical spectacle with adjustable temple with Polyamide frame molded side shields. The spectacle can be equipped with 4 types of flip-up windows depending on the application Frame designed to accept prescription lenses.


    Product Use:
    • General use and protection against impact (45m/s) Mechanic work: grinding, turning, milling.
    • Protection against arc electric shot (100% UV filtration).
    • Possibility to use it for welding application with the welding flip-up.
    • Can be fitted with prescription lenses.


    Applications: Industry, Agriculture, Automotive and Part Manufacturer, Building and Construction, Fishing, Food Industries, Green Spaces, Maintenance.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Honeywell

    EAN

    7312550241301

    ECLASS Code

    40019121

    Frame Colour

    Blue

    Frame Style

    Full-Frame

    Lens Colour

    Clear

    MFR Part No.

    3024130

    Resistance Features

    Anti-Fog Scratch-Resistant

    Series

    Horizon

    UNSPSC Code

    46181802