£12.00
Ex VAT
£14.40
Inc VAT
Product Details
Product Specification
Product Documents
The uvex® i-lite planet safety spectacles offer a flexible 3-in-1 safety eyewear solution, addressing diverse workplace hazards while maintaining essential properties like mechanical strength and UV protection. The i-range planet safety glasses set sustainability standards by incorporating recycled and bio-based materials. This eco-conscious choice aligns with an environmentally friendly production process without compromising on design or comfort. Suitable for various applications, the uvex® i-lite protective eyewear caters to safety needs across industries, making it an ideal choice for those prioritising both protection and environmental responsibility.
Features and Benefits
• Enjoy an expansive, unrestricted field of vision with the large, flat lens design
• Rely on the robust polycarbonate lens, equipped with proven uvex® supravision coating for a permanently anti-fog and scratch-resistant experience
• Embrace sustainability with bio-based materials, ensuring a responsible and eco-friendly production process
• Benefit from additional side protection with the X-tended sideshield, ensuring comprehensive coverage
• Customise your fit with multi-stage adjustable side arms, providing a tailored experience for any head or face shape
• Achieve a perfect, pressure-free fit with ergonomically shaped side arms, enhancing comfort without compromise
Typical Applications
• Industrial
• Construction
• Trade
Standards
• EN 166 W 166 F CE - 2C-1.2 W1 FKN CE
• EN 170
Attribute | Value |
---|---|
Brand | uvex |
ECLASS Code | 40019121 |
Frame Colour | Teal |
Frame Material | PC-PBT |
Frame Style | Frameless |
Lens Colour | Clear |
MFR Part No. | 9143295 |
Series | i-lite |
UNSPSC Code | 46181802 |