SKU:
UVX9601216K
MPN:
9160043
£11.79
Ex VAT
£14.15
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Constructed using duo-component technology, the I-Vo range of safety spectacles from UVEX® are the durable and comfortable eye protection solution you've been waiting for.
With an adjustable and comfortable fit, the softer components around the forehead and nose reduce pressure during long-term wear to prevent soreness and marking.
Features and Benefits
• The wide lenses maintain peripheral vision for safety
• Quattroflex arms for a comfortable and secure fit
• Soft nose and forehead components for user comfort
• UV 400 protection
• Changeable lenses
• Sidearms are adjustable
Standards
• EN166 (Personal eye protection)
• EN172 (Industrial use sun glare filters)
• Labelling: W 166 FT CE - 5-2.5 W 1 FT CE
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101510781 |
ECLASS Code | 40019121 |
Frame Colour | Black Green |
Frame Material | Plastic |
Frame Style | Half-Frame |
Lens Colour | Grey |
MFR Part No. | 9160-043 |
Resistance Features | Anti-Fog High-Temperature Resistant Impact-Resistant Infrared Scratch-Resistant |
Series | I-Vo Infradur |
UNSPSC Code | 46181802 |