SKU:
KIM9602533B
MPN:
25673
£2.99
Ex VAT
£6.99
| Save 57.22%
£3.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These durable safety glasses are designed with flexibility and comfort in mind. Stylish, and with a choice of coloured lenses, the sporty design ensures lightweight specs with soft-touch temples and a non-slip nose-piece for practical wear.
Features and Benefits
• Enhanced nose piece designed with integrated ridges to divert sweat
• Every pair includes a neck cord for reduced risk of damage when not being worn
• Hard-coated lenses for scratch resistance and longer life
• Lenses are made of a polycarbonate material that provides 99.9% UVA/UVB/UVC protection
Standards
• EN166:2001 1F - Amber Lens
• ANSI Z87.1+ - Clear Lens
Notes
• Not suitable for use over prescription glasses
Attribute | Value |
---|---|
Brand | Kleenguard |
EAN | 0036000256734 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Style | Half-Frame |
Lens Colour | Amber |
MFR Part No. | 25673 |
Resistance Features | Anti-Mist Impact-Resistant Scratch-Resistant UV-Resistant |
Series | Jackson |
UNSPSC Code | 46181802 |