SKU:
JSP9601080H
MPN:
ASA908-321-100
£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Product Documents
Lightweight stylish eyeshield featuring a strong abrasion resistant polycarbonate wraparound lens. Adjustable sidearm length for optimum fit and comfort.
CE approved to EN 166 F.
Attribute | Value |
---|---|
Brand | JSP |
EAN | 5038428035781 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | Nylon |
Frame Style | Half-Frame |
Lens Colour | Clear |
MFR Part No. | ASA908-321-100 |
Resistance Features | Impact-Resistant Scratch-Resistant |
Series | Junior |
UNSPSC Code | 46181802 |