SKU:
RLY9601448A
MPN:
RLY00321
£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Product Documents
Safety glasses that provide a sporty look with enhanced peripheral vision.
Features and Benefits
• Flexible temple tips and a soft TPE nosepiece provide a secure, comfortable fit
• 100% metal free with a slim wraparound style
Typical Applications
• General industry
Attribute | Value |
---|---|
Brand | Riley |
ECLASS Code | 40019121 |
Frame Colour | Blue Clear |
Frame Style | Wraparound |
Lens Colour | Clear |
MFR Part No. | RLY00321 |
Resistance Features | Anti-Fog Impact-Resistant Scratch-Resistant UV-Resistant |
Series | Kosma |
UNSPSC Code | 46181802 |