SKU:
NRH9600926N
MPN:
906106
£8.79
Ex VAT
£10.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Equipped with straight temple and soft temple ends. Silver nickel-free metal frame with soft PVC temple ends.
Attribute | Value |
---|---|
Brand | Honeywell North |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Style | Half-Frame |
Lens Colour | Clear |
MFR Part No. | 906106 |
Resistance Features | High-Temperature Resistant Impact-Resistant Scratch-Resistant UV-Resistant |
Series | Lightning T6500 |
UNSPSC Code | 46181802 |