SKU:
JSP9602050E
MPN:
ASD010-121-300
£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Product Documents
These over glasses are constructed as a one-piece moulded eye and temple protection. Hard coated and shaped especially to fit over prescription safety glasses, the lenses deliver protection against low energy, high-speed particles to keep the eyes and temples safe from injury.
Features and Benefits
• Hardcoated for durability
• Lightweight design for user comfort during prolonged use
• Suitable for cleaning with soap and water for extended product life
Standards
• EN166 1F
Attribute | Value |
---|---|
Brand | JSP |
EAN | 5038428000260 |
ECLASS Code | 40019121 |
Frame Colour | Clear |
Frame Material | Polycarbonate |
Frame Style | Half-Frame |
Lens Colour | Clear |
MFR Part No. | ASD010-121-300 |
Resistance Features | UV-Resistant |
Series | Lucerne |
UNSPSC Code | 46181802 |