noscriptMIAMI Kid's Blue Light Protective Glasses | Cromwell Tools

Bolle

MIAMI Kid's Blue Light Protective Glasses

2 Variations

Shield your child's eyes from digital strain with the Blue Light Protection Glasses for Kids. In a world dominated by screens, these glasses seamlessly combine style and comfort, making them an essential accessory for various screen activities, from online learning to gaming. Beyond fashion, these glasses actively safeguard your child's well-being, preventing headaches, sleep disturbances, and discomfort associated with prolonged screen time.

Features and Benefits
• Crafted from resilient TR90 material for lasting durability
• Polycarbonate lenses offer both resistance and crystal-clear optical clarity
• Embedded ProBlu technology shields eyes from 100% of harmful blue light at 420nm and 82% at 445nm
• Anti-reflective coating ensures glare-free vision in all conditions
• Unisex round shape merges style with versatility, appealing to a broad range of tastes
• A robust combination of materials and technology safeguards eyes while providing comfort

Contents
• 1x blue light protective glasses
• 1x box
• 1x case
• 1x microfibre cloth
• 1x user instructions

Typical Applications
• Screen time activities
• Education

Standards
• ISO 12312-1