SKU:
PUL9601291X
MPN:
1005987
£6.19
Ex VAT
£7.43
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The sleek and sporty design of the Millennia Safety Spectacles delivers superior comfort combined with excellent safety features. The lightweight, wrap-around style is available in a choice of lens types and frame colours to suit individual needs.
Features and Benefits
• Frame delivers superior side and brow protection
• Dual 9-base unilens offers high impact protection
• Universal shaped nose bridge to fit most face shapes
Typical Applications
• Construction
• Manufacture
Standards
• EN166 1FT KN
• EN170
Notes
• Does not fit over prescription glasses
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 7312550059876 |
ECLASS Code | 40019121 |
Frame Colour | Blue |
Frame Material | Nylon |
Frame Style | Half-Frame |
Lens Colour | Clear |
MFR Part No. | 1005987 |
Resistance Features | High-Temperature Resistant Impact-Resistant Scratch-Resistant UV-Resistant |
Series | Millenia |
UNSPSC Code | 46181802 |