noscriptMillennia 2G Anti Fog Lens Safety Spectacles | Cromwell Tools

Honeywell

Millennia 2G Anti Fog Lens Safety Spectacles

3 Variations

Millennia 2G is a comfortable, sporty design safety spectacle, which offers excellent visibility thanks to fog and scratch-resistant technology. This superior quality is ideal for low-light conditions where fogging is a regular occurrence.

Features and Benefits
• Anti-fog coating on the inside maintains visibility in cold or humid environments
• Soft, comfortable nose pads prevent the eyewear from slipping
• Excellent peripheral vision for minimal obstruction and hazard awareness
• Extremely scratch-resistant on the outside for a durable product
• Large lens coverage wraps both peripherally and along the cheeks for added protection
• Supple temples eliminate pressure points and reduce user fatigue
• Metal-free dielectric design for usage in multiple environments
• Each Millennia 2G spectacle is supplied with a flexicord retainer
• Absorbs 99.9% of UV radiation for outdoor safety

Standards
• CE Category II
• EN166 FT CE
• EN170
• EN172