£52.99
Ex VAT
£63.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Millennia 2G eyewear by Honeywell offers simplicity, style, and superior protection, perfect for industrial and construction environments. Its classic design with a sporty touch boosts worker compliance, while the soft, flexible frame ensures comfort.
Features and Benefits
• Ready-to-wear convenience
• High eye and cheek coverage
• Shields against particulates, dust, and impact risks
• Panoramic viewing area
• Comfortable nose pads prevent slippage
Standards
• EN 166:2001
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 7312550321751 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Style | Wraparound |
Lens Colour | Clear |
MFR Part No. | 1032183 |
Resistance Features | Impact-Resistant |
Series | 2G |
UNSPSC Code | 46181802 |