SKU:
PUL9601019N
MPN:
1000003
£9.79
Ex VAT
£11.75
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Sophisticated 3D design encourages 100% wear time for maximum safety. Possessing varying lens colours to suit your needs, the product is also supplied with a neck cord for extra security. Each pair of safety spectacles are scratch, UV and impact resistant.
Features and Benefits
• One piece wrap around scratch resistant polycarbonate lens
• Supplied with neck cord
• Available in differing colourways to suit your needs and preferences
• Scratch, impact and UV resistant
Standards
• CE Category II
• ISO 9001/2000
• EN170
• EN166
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 7312550000038 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | Nylon |
Frame Style | Half-Frame |
Lens Colour | Amber |
MFR Part No. | 1000003 |
Resistance Features | Impact-Resistant Scratch-Resistant UV-Resistant |
Series | Millennia |
UNSPSC Code | 46181802 |