SKU:
HNW9601000A
MPN:
1032178
£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Product Documents
A hassle-free design so you don't have to worry about adjustments or moving parts. Simply take the product out of the package, put it on and focus on the job at hand! Offering maximum comfort when wearing the glasses all day.
covers eyes and areas above the cheeks and brow to ensure that the workers are protected from particulates, dust and other impact risks.
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 7312550321782 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | Nylon |
Frame Style | Half-Frame |
Lens Colour | Silver |
MFR Part No. | 1032178 |
Resistance Features | Impact-Resistant Sun Glare UV-Resistant |
Series | Millennia |
UNSPSC Code | 46181802 |